Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.75 in., CNMG, 3, Carbide

  • Mfr # CNMG643EEG-AC6030M

  • Zoro # G6327496


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Insert Size
643
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EEG-AC6030M
Zoro #
G6327496
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0469"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Chip-Breaker
EEG
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190612N-EG
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Coating
CVD
No. of Edges
4
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
ANSI Number
CNMG643EEG-AC6030M
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0
Number of Cutting Edges
4
Included Angle
80 Degrees
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Chip-Breaker Code
EEG
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
Absotech
Chip-Breaker Style
Double
Coating Process
CVD
Primary Material Application ISO Code
M
Features
Fracture Resistant
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
CNMG643EEG
Material
Carbide
Style
CNMG
Application
Medium
Corner Angle
80
Series
AC6000M
Chip Breaker
EEG

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/4 in, Absotech, ANSI Code CNMG643EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.