Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.75 in., CNMG, 3, Carbide

  • Mfr # CNMG643EEG-AC6040M

  • Zoro # G6327487


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Insert Size
643
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EEG-AC6040M
Zoro #
G6327487
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0469"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Chip-Breaker
EEG
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190612N-EG
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CNMG643EEG-AC6040M
Stainless (M) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
No
Coating
CVD
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
4
Clearance Angle
0 Degrees
ANSI Code
CNMG643EEG
Chip-Breaker Code
EEG
Chip-Breaker Style
Double
Manufacturer Grade
AC6040M
Features
Excellent Fracture Resistance
Material
Carbide
Style
CNMG
Application
Medium
Series
AC6000M
Chip Breaker
EEG
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/4 in, TiAlN+AlCrN, ANSI Code CNMG643EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.