Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.75 in., CNMG, 3, Carbide

  • Mfr # CNMG643EEM-AC6030M

  • Zoro # G6327441


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Insert Size
643
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EEM-AC6030M
Zoro #
G6327441
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Chip-Breaker
EEM
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190612N-EM
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
ANSI Number
CNMG643EEM-AC6030M
Coating
Cermet
Stainless (M) Compatibility
Yes
Relief Angle
0
Number of Cutting Edges
4
Material - Machining
Carbide
Features
Fracture Resistant
Finish - Machining
Absotech
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
ANSI Code
CNMG643EEM
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Chip-Breaker Code
EEM
Coating Process
CVD
Manufacturer Grade
AC6030M
Cutting Application
Turning
Material
Carbide
Style
CNMG
Application
Roughing
Corner Angle
80
Chip Breaker
EEM
Series
AC6000M

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, Absotech, ANSI Code CNMG643EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.