Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.75 in., CNMG, 3, Carbide

  • Mfr # CNMG643EEM-AC6040M

  • Zoro # G6327435


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Insert Size
643
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EEM-AC6040M
Zoro #
G6327435
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Chip-Breaker
EEM
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190612N-EM
Coating
Cermet
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
CNMG643EEM-AC6040M
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0
Measurement System
Fractional Inch
Number of Cutting Edges
4
Chip-Breaker Code
EEM
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Style
Double
ANSI Code
CNMG643EEM
Coating Process
PVD
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6040M
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
Shape
Rhombic
Primary Material Application ISO Code
M
Features
Excellent Fracture Resistance
Included Angle
80 Degrees
Material
Carbide
Application
Roughing
Style
CNMG
Series
AC6000M
Chip Breaker
EEM
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, TiAlN+AlCrN, ANSI Code CNMG643EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.