Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.75 in., CNMG, 4, Carbide

  • Mfr # CNMG644EEG-AC6030M

  • Zoro # G6327137


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Insert Size
644
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG644EEG-AC6030M
Zoro #
G6327137
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Mounting Hole Dia.
0.313"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Chip-Breaker
EEG
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190616N-EG
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMG644EEG-AC6030M
Workpiece Compatibility
Stainless (M)
No. of Edges
4
Cutting Direction
Neutral
Coating
CVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Relief Angle
0
Number of Cutting Edges
4
Shape
Rhombic
Chip-Breaker Style
Double
Manufacturer Grade
AC6030M
Primary Material Application ISO Code
M
ANSI Code
CNMG644EEG
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
Absotech
Included Angle
80 Degrees
Features
Fracture Resistant
Coating Process
CVD
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
EEG
Material
Carbide
Style
CNMG
Application
Medium
Chip Breaker
EEG
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/4 in, Absotech, ANSI Code CNMG644EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.