Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.75 in., CNMG, 4, Carbide

  • Mfr # CNMG644EEM-AC6030M

  • Zoro # G6327100


product price: $20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Insert Size
644
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG644EEM-AC6030M
Zoro #
G6327100
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Chip-Breaker
EEM
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190616N-EM
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMG644EEM-AC6030M
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Relief Angle
0
Coating Process
CVD
Included Angle
80 Degrees
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Material - Machining
Carbide
Manufacturer Grade
AC6030M
Features
Fracture Resistant
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
Absotech
ANSI Code
CNMG644EEM
Chip-Breaker Code
EEM
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double
Material
Carbide
Application
Roughing
Style
CNMG
Chip Breaker
EEM
Series
AC6000M
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, Absotech, ANSI Code CNMG644EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.