Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.75 in., CNMG, 4, Carbide

  • Mfr # CNMG644EMU-AC6030M

  • Zoro # G6326960


product price: $24.65
/ea
Sold in multiples of 10 for $246.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Insert Size
644
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG644EMU-AC6030M
Zoro #
G6326960
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.0625"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Chip-Breaker
EMU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG190616NMU
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Number
CNMG644EMU-AC6030M
No. of Edges
4
Steel (P) Compatibility
No
Relief Angle
0
Manufacturer Grade
AC6030M
Cutting Application
Turning
Features
Fracture Resistant
Finish - Machining
Absotech
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Chip-Breaker Style
Double
Coating Process
CVD
Measurement System
Fractional Inch
Chip-Breaker Code
EMU
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Number of Cutting Edges
4
Shape
Rhombic
Clearance Angle
0 Degrees
Included Angle
80 Degrees
ANSI Code
CNMG644EMU
Material
Carbide
Style
CNMG
Application
Roughing
Corner Angle
80
Series
AC6000M
Chip Breaker
EMU

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, Absotech, ANSI Code CNMG644EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.