Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.75 in., CNMG, 4, Carbide

  • Mfr # CNMG644ENZ-AC420K

  • Zoro # G6326881


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Insert Size
644
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG644ENZ-AC420K
Zoro #
G6326881
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
0.75 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG190616N-UZ
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
ANSI Number
CNMG644ENZ-AC420K
Hardened (H) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Coating Process
CVD
Number of Cutting Edges
4
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
AC420K
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double
Chip-Breaker Code
ENZ
Measurement System
Fractional Inch
Primary Material Application ISO Code
K10 - K20
Included Angle
80 Degrees
ANSI Code
CNMG644ENZ
Material
Carbide
Application
Medium
Style
CNMG
Series
AC420K
Chip Breaker
ENZ
Corner Angle
80

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG644ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.