Diamond Turning Insert, Diamond, 5, DNMG, 3, Carbide (Discontinued)
- Mfr # DNMG543ENG-AC820P
- Zoro # G6320785
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNMG543ENG-AC820P
Zoro #
G6320785
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
543
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Thickness
4
Description
Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code DNMG543ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.