Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 0.394 in, RPGA, Carbide

  • Mfr # RPGA100400-AC5025S

  • Zoro # G7554025


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Round
Insert Style
RPGA
Inscribed Circle
0.394 in
Insert Size
100400
Chip-Breaker
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGA100400-AC5025S
Zoro #
G7554025
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100400
Insert Thickness
0.125"
Nose Radius
0.196"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RPGA
Inscribed Circle
0.394 in
Chip-Breaker
None
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
RPGW1004M0
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
ANSI Number
RPGA100400
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
No. of Edges
4
Mounting Style
Screw
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S10 - S30
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.394 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.