Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 0.4688 in, RCMX, Carbide

  • Mfr # RCMX120400-AC810P

  • Zoro # G6320277


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.4688 in
Insert Size
120400
Grade
AC810P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMX120400-AC810P
Zoro #
G6320277
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120400
Insert Thickness
0.1875"
Mounting Hole Dia.
0.165"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.4688 in
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
RCMX1204MON-RP
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
PCD
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
RCMX120400-AC810P
Mounting Style
Screw-On
No. of Edges
0
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Primary Material Application ISO Code
P10
Primary Material Application
Steel
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.4688 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.