Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 0.472 in, RCMX, Carbide

  • Mfr # RCMX120400-AC5015S

  • Zoro # G7553824


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.472 in
Insert Size
120400
Chip-Breaker
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMX120400-AC5015S
Zoro #
G7553824
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120400
Mounting Hole Dia.
0.165"
Insert Thickness
0.187"
Nose Radius
0.236"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.472 in
Chip-Breaker
None
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
RCMX1204M0N-RP
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
4
ANSI Number
RCMX120400
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.472 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.