Zoro Homepage

Turning Insert, Round, 0.787 in, RCMX, Carbide

  • Mfr # RCMX200600-AC5025S

  • Zoro # G7553937


product price: $20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.787 in
Insert Size
200600
Chip-Breaker
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMX200600-AC5025S
Zoro #
G7553937
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
200600
Nose Radius
0.393"
Mounting Hole Dia.
0.255"
Insert Thickness
0.250"

Description

Turning Insert, Inscribed Circle 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.