Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 3, RCMT, Carbide

  • Mfr # RCMT100300-AC830P

  • Zoro # G6320441


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
3
Insert Size
100300
Grade
AC830P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMT100300-AC830P
Zoro #
G6320441
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100300
Insert Thickness
0.1250"
Mounting Hole Dia.
0.142"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
3
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
RCMT1003MON-RX
Coating
PCD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
No. of Edges
0
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
RCMT100300-AC830P
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.3906 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.