Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 3, RCMX, Carbide

  • Mfr # RCMX100300-AC810P

  • Zoro # G6320310


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
3
Insert Size
100300
Grade
AC810P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMX100300-AC810P
Zoro #
G6320310
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100300
Mounting Hole Dia.
0.142"
Insert Thickness
0.1250"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
3
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
RCMX1003MON-RP
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
RCMX100300-AC810P
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
0
Coating
PCD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Primary Material Application
Steel
Primary Material Application ISO Code
P10
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.3906 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.