Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 4, RNMA, Carbide

  • Mfr # RNMA43-AC405K

  • Zoro # G6320137


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Round
Insert Style
RNMA
Inscribed Circle
4
Insert Size
43
Grade
AC405K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNMA43-AC405K
Zoro #
G6320137
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
43
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNMA
Inscribed Circle
4
Grade
AC405K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
0
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Coating
PCD
Mounting Style
Top and hole Clamping
ANSI Number
RNMA43-AC405K
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.