Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 4, RNMA, Carbide

  • Mfr # RNMA43-AC415K

  • Zoro # G6320128


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Insert Shape
Round
Insert Style
RNMA
Inscribed Circle
4
Insert Size
43
Grade
AC415K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNMA43-AC415K
Zoro #
G6320128
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
43
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNMA
Inscribed Circle
4
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
PCD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
0
ANSI Number
RNMA43-AC415K
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.5 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.