Zoro Homepage

Turning Insert, Round, 8, RCMT, Carbide

  • Mfr # RCMT250700-AC830P

  • Zoro # G6320347


product price: $36.45
/ea
Sold in multiples of 10 for $364.50

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
8
Insert Size
250700
Grade
AC830P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMT250700-AC830P
Zoro #
G6320347
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
250700
Mounting Hole Dia.
0.284"
Insert Thickness
0.3130"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
8
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
RCMT2507MON-RX
Cast Iron (K) Compatibility
Yes
Coating
PCD
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
0
Hardened (H) Compatibility
No
ANSI Number
RCMT250700-AC830P
Cutting Direction
Neutral
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.9844 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.