Zoro Homepage

Turning Insert, Round, 8, RCMT, Carbide

  • Mfr # RCMT250700RX-AC810P

  • Zoro # G6320338


product price: $38.85
/ea
Sold in multiples of 10 for $388.50

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
8
Insert Size
250700
Grade
AC810P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMT250700RX-AC810P
Zoro #
G6320338
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
250700
Mounting Hole Dia.
0.284"
Insert Thickness
0.3130"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
8
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
RCMT2507MON-RX
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
RCMT250700RX-AC810P
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
PCD
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
0
Primary Material Application
Steel
Primary Material Application ISO Code
P10
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.9844 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.