Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 8, RCMX, Carbide

  • Mfr # RCMX250700-AC810P

  • Zoro # G6320161


product price: $36.35
/ea
Sold in multiples of 10 for $363.50

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
8
Insert Size
250700
Grade
AC810P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMX250700-AC810P
Zoro #
G6320161
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
250700
Insert Thickness
0.3130"
Mounting Hole Dia.
0.284"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
8
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
RCMX2006M0N-RP
Stainless (M) Compatibility
Yes
Coating
PCD
No. of Edges
0
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
RCMX250700-AC810P
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
P10
Primary Material Application
Steel
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.9844 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.