Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 8, RCMX, Carbide

  • Mfr # RCMX250700-AC820P

  • Zoro # G6320155


product price: $36.45
/ea
Sold in multiples of 10 for $364.50

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
8
Insert Size
250700
Grade
AC820P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCMX250700-AC820P
Zoro #
G6320155
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
250700
Insert Thickness
0.3130"
Mounting Hole Dia.
0.284"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
8
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
RCMX2507M0N-RP
No. of Edges
0
ANSI Number
RCMX250700-AC820P
Coating
PCD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K20, P20
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.9844 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.