Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 8, RNMG, Carbide

  • Mfr # RNMG84ENY-AC830P

  • Zoro # G6320091


product price: $28.99
/ea
Sold in multiples of 10 for $289.90

Key Features

Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
8
Insert Size
84
Grade
AC830P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNMG84ENY-AC830P
Zoro #
G6320091
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
84
Mounting Hole Dia.
0.362"
Insert Thickness
0.2500"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
8
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
Mounting Style
Top and hole Clamping
No. of Edges
0
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
RNMG84ENY-AC830P
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
PCD
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material
Carbide

Description

Turning Insert, Inscribed Circle 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.