Zoro Homepage

Turning Insert, Square, 0.375 in., SCMA, 2, Carbide

  • Mfr # SCMA32.52-AC420K

  • Zoro # G6320049


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Square
Insert Style
SCMA
Inscribed Circle
0.375 in.
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMA32.52-AC420K
Zoro #
G6320049
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
5/32 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SCMA
Inscribed Circle
0.375 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SCMW09T308
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
SCMA32.52-AC420K
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
No. of Edges
4
For Use With
Toolholders, Boring Bars
Relief Angle
7
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application ISO Code
K
Manufacturer Grade
AC420K
Included Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Shape
Square
Cutting Application
Turning
ANSI Code
SCMA32.52
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Coating Process
CVD
Material
Carbide
Corner Angle
90
Series
AC420K

Description

Square Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.