Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.375 in., SCMT, 1, Carbide

  • Mfr # SCMT32.51ESU-AC6040M

  • Zoro # G6319918


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
0.375 in.
Insert Size
32.51
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.51ESU-AC6040M
Zoro #
G6319918
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
5/32 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT09T304NSU
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SCMT32.51ESU-AC6040M
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
4
Coating
CVD
Steel (P) Compatibility
No
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Relief Angle
7
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC6040M
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
ANSI Code
SCMT32.51ESU
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Coating Process
PVD
Number of Cutting Edges
4
Finish - Machining
TiAlN+AlCrN
Included Angle
90 Degrees
Shape
Square
Features
Fracture Resistant
Primary Material Application ISO Code
M
Material
Carbide
Series
AC6000M
Chip Breaker
ESU
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.