Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.375 in., SCMT, 2, Carbide

  • Mfr # SCMT32.52EMU-AC420K

  • Zoro # G6319805


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
0.375 in.
Insert Size
32.52
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.52EMU-AC420K
Zoro #
G6319805
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
0.375 in.
Chip-Breaker
EMU
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SCMT09T308N-MU
Stainless (M) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
SCMT32.52EMU-AC420K
Relief Angle
7
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Insert Holding Type
Countersink Hole
Shape
Square
Measurement System
Fractional Inch
ANSI Code
SCMT32.52EMU
Manufacturer Grade
AC420K
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Chip-Breaker Code
EMU
Coating Process
CVD
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Material
Carbide
Chip Breaker
EMU
Corner Angle
90
Series
AC420K

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.