Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.375 in., SNMG, 2, Carbide

  • Mfr # SNMG322EEX-AC6030M

  • Zoro # G6319330


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.375 in.
Insert Size
322
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG322EEX-AC6030M
Zoro #
G6319330
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
1/8 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEX
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG090308NEX
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Number
SNMG322EEX-AC6030M
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Relief Angle
0
Included Angle
90 Degrees
Material - Machining
Carbide
Shape
Square
Manufacturer Grade
AC6030M
ANSI Code
SNMG322EEX
Primary Material Application ISO Code
M
Finish - Machining
Absotech
Features
Fracture Resistant
Chip-Breaker Code
EEX
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Coating Process
CVD
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Material
Carbide
Series
AC6000M
Corner Angle
90
Chip Breaker
EEX

Description

Square Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.