Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.375 in., SPMT, 1, Carbide

  • Mfr # SPMT321ELU-AC6030M

  • Zoro # G6315900


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
0.375 in.
Insert Size
321
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT321ELU-AC6030M
Zoro #
G6315900
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.1250"
Nose Radius
0.0156"
Mounting Hole Dia.
0.130"
Thickness
1/8 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
0.375 in.
Chip-Breaker
ELU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
SPMT090304NLU
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
SPMT321ELU-AC6030M
Coating
CVD
Relief Angle
11
Shape
Square
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Coating Process
CVD
Manufacturer Grade
AC6030M
Primary Material Application ISO Code
M
Insert Holding Type
Countersink Hole
Finish - Machining
Absotech
Included Angle
90 Degrees
Features
Fracture Resistant
Cutting Application
Turning
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
SPMT321ELU
Chip-Breaker Code
ELU
Number of Cutting Edges
4
Material
Carbide
Series
AC6000M
Corner Angle
90
Chip Breaker
ELU

Description

Square Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.