Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.375 in., SPMT, 2, Carbide

  • Mfr # SPMT322ELU-AC6030M

  • Zoro # G6315858


product price: $9.99
/ea

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
0.375 in.
Insert Size
322
Chip-Breaker
ELU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMT322ELU-AC6030M
Zoro #
G6315858
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Thickness
1/8 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
0.375 in.
Chip-Breaker
ELU
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
SPMT090308NLU
Workpiece Compatibility
Stainless (M)
No. of Edges
4
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
SPMT322ELU-AC6030M
Relief Angle
11
Chip-Breaker Code
ELU
Included Angle
90 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M
Clearance Angle
11 Degrees
Shape
Square
Features
Fracture Resistant
Measurement System
Fractional Inch
Coating Process
CVD
Manufacturer Grade
AC6030M
ANSI Code
SPMT322ELU
Finish - Machining
Absotech
Primary Material Application
Stainless Steel
Insert Holding Type
Countersink Hole
Number of Cutting Edges
4
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Material
Carbide
Series
AC6000M
Chip Breaker
ELU
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.