Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SCMA, 2, Carbide

  • Mfr # SCMA432-AC420K

  • Zoro # G6320030


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Shape
Square
Insert Style
SCMA
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMA432-AC420K
Zoro #
G6320030
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SCMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SCMA120408
Coating
PVD
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
SCMA432-AC420K
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Relief Angle
7
ANSI Code
SCMA432
Coating Process
CVD
Finish - Machining
Al203+TiCN
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K
Shape
Square
Cutting Application
Turning
Manufacturer Grade
AC420K
Measurement System
Fractional Inch
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Material
Carbide
Corner Angle
90
Series
AC420K

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.