Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMA, 5, Carbide

  • Mfr # SNMA435-AC420K

  • Zoro # G6319446


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
0.5 in.
Insert Size
435
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA435-AC420K
Zoro #
G6319446
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
435
Corner Radius
5
Nose Radius
0.0781"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
0.5 in.
Chip-Breaker
No
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMA120420
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Coating
PCD
Stainless (M) Compatibility
No
No. of Edges
4
ANSI Number
SNMA435-AC420K
Steel (P) Compatibility
No
Relief Angle
0
ANSI Code
SNMA435
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
CVD
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Manufacturer Grade
AC420K
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Shape
Square
Material
Carbide
Corner Angle
90
Series
AC420K

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.