Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 2, Carbide

  • Mfr # SNMG432EEG-AC6040M

  • Zoro # G6319105


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EEG-AC6040M
Zoro #
G6319105
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEG
Grade
M40, M30, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120408N-EG
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
No. of Edges
4
ANSI Number
SNMG432EEG-AC6040M
Stainless (M) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Relief Angle
0
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Chip-Breaker Code
EEG
Manufacturer Grade
AC6040M
Coating Process
PVD
ANSI Code
SNMG432EEG
Shape
Square
Features
Fracture Resistant
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Material
Carbide
Chip Breaker
EEG
Series
AC6000M
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.