Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 2, Carbide

  • Mfr # SNMG432EEM-AC6040M

  • Zoro # G6319050


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EEM-AC6040M
Zoro #
G6319050
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M40, M30, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG120408N-EM
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and hole Clamping
Coating
CVD
Cutting Direction
Neutral
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SNMG432EEM-AC6040M
No. of Edges
4
Relief Angle
0
Finish - Machining
TiAlN+AlCrN
Cutting Application
Turning
Chip-Breaker Code
EEM
Manufacturer Grade
AC6040M
Included Angle
90 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Primary Material Application ISO Code
M
Coating Process
PVD
Shape
Square
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Features
Fracture Resistant
ANSI Code
SNMG432EEM
Clearance Angle
0 Degrees
Material
Carbide
Corner Angle
90
Series
AC6000M
Chip Breaker
EEM

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.