Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 2, Carbide

  • Mfr # SNMG432EEX-AC6030M

  • Zoro # G6319026


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EEX-AC6030M
Zoro #
G6319026
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEX
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120408NEX
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
No. of Edges
4
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
SNMG432EEX-AC6030M
Steel (P) Compatibility
No
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
PVD
Relief Angle
0
Features
Fracture Resistant
Chip-Breaker Style
Double Sided
Number of Cutting Edges
4
Finish - Machining
Absotech
Material - Machining
Carbide
ANSI Code
SNMG432EEX
Chip-Breaker Code
EEX
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
CVD
Shape
Square
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Manufacturer Grade
AC6030M
Material
Carbide
Series
AC6000M
Chip Breaker
EEX
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.