Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 2, Carbide

  • Mfr # SNMG432EMU-AC6030M

  • Zoro # G6318831


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432EMU-AC6030M
Zoro #
G6318831
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EMU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG120408NMU
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Mounting Style
Top and hole Clamping
ANSI Number
SNMG432EMU-AC6030M
Coating
CVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
Relief Angle
0
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Features
Fracture Resistant
Measurement System
Fractional Inch
Chip-Breaker Code
EMU
Manufacturer Grade
AC6030M
ANSI Code
SNMG432EMU
Chip-Breaker Style
Double Sided
Coating Process
CVD
Finish - Machining
Absotech
Cutting Application
Turning
Number of Cutting Edges
4
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Shape
Square
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Material
Carbide
Corner Angle
90
Chip Breaker
EMU
Series
AC6000M

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.