Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 2, Carbide

  • Mfr # SNMG432ESU-AC6030M

  • Zoro # G6318630


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432ESU-AC6030M
Zoro #
G6318630
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SNMG120408NSU
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Coating
PVD
Steel (P) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
ANSI Number
SNMG432ESU-AC6030M
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Relief Angle
0
Chip-Breaker Style
Double Sided
Shape
Square
Primary Material Application
Stainless Steel
Included Angle
90 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Material - Machining
Carbide
ANSI Code
SNMG432ESU
Finish - Machining
Absotech
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Code
ESU
Cutting Application
Turning
Primary Material Application ISO Code
M
Features
Fracture Resistant
Manufacturer Grade
AC6030M
Material
Carbide
Chip Breaker
ESU
Series
AC6000M
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.