Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 3, Carbide

  • Mfr # SNMG433EEG-AC6030M

  • Zoro # G6318475


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EEG-AC6030M
Zoro #
G6318475
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEG
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120412N-EG
No. of Edges
4
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNMG433EEG-AC6030M
Steel (P) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
CVD
Relief Angle
0
Primary Material Application ISO Code
M
Features
Fracture Resistant
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Manufacturer Grade
AC6030M
Finish - Machining
Absotech
Chip-Breaker Code
EEG
Coating Process
CVD
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
90 Degrees
Shape
Square
Clearance Angle
0 Degrees
ANSI Code
SNMG433EEG
Material
Carbide
Series
AC6000M
Corner Angle
90
Chip Breaker
EEG

Description

Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.