Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 3, Carbide

  • Mfr # SNMG433EEM-AC6030M

  • Zoro # G6318439


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EEM-AC6030M
Zoro #
G6318439
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG120412N-EM
No. of Edges
4
Cutting Direction
Neutral
Coating
CVD
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
ANSI Number
SNMG433EEM-AC6030M
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Relief Angle
0
Material - Machining
Carbide
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Manufacturer Grade
AC6030M
Included Angle
90 Degrees
Shape
Square
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
ANSI Code
SNMG433EEM
Coating Process
CVD
Insert Holding Type
Straight Hole
Finish - Machining
Absotech
Features
Fracture Resistant
Chip-Breaker Code
EEM
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Cutting Application
Turning
Material
Carbide
Series
AC6000M
Chip Breaker
EEM
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.