Zoro Homepage

Turning Insert, Square, 0.5 in., SNMG, 3, Carbide

  • Mfr # SNMG433EEM-AC6040M

  • Zoro # G6318420


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EEM-AC6040M
Zoro #
G6318420
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M40, M30, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG120412N-EM
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG433EEM-AC6040M
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Coating
CVD
Relief Angle
0
Chip-Breaker Code
EEM
Coating Process
PVD
Primary Material Application ISO Code
M
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Shape
Square
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Features
Fracture Resistant
Manufacturer Grade
AC6040M
Number of Cutting Edges
4
ANSI Code
SNMG433EEM
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Material
Carbide
Series
AC6000M
Corner Angle
90
Chip Breaker
EEM

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.