Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 3, Carbide

  • Mfr # SNMG433EEX-AC6030M

  • Zoro # G6318405


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EEX-AC6030M
Zoro #
G6318405
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEX
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120412NEX
No. of Edges
4
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG433EEX-AC6030M
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Relief Angle
0
Coating Process
CVD
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Finish - Machining
Absotech
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Measurement System
Fractional Inch
Features
Fracture Resistant
Material - Machining
Carbide
Chip-Breaker Code
EEX
Cutting Application
Turning
ANSI Code
SNMG433EEX
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Shape
Square
Included Angle
90 Degrees
Material
Carbide
Chip Breaker
EEX
Series
AC6000M
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.