Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 3, Carbide

  • Mfr # SNMG433EGU-AC6030M

  • Zoro # G6318387


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EGU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EGU-AC6030M
Zoro #
G6318387
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120412NGU
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNMG433EGU-AC6030M
Non Ferrous (N) Compatibility
No
Relief Angle
0
Insert Holding Type
Straight Hole
Material - Machining
Carbide
ANSI Code
SNMG433EGU
Features
Fracture Resistant
Clearance Angle
0 Degrees
Chip-Breaker Code
EGU
Included Angle
90 Degrees
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6030M
Coating Process
CVD
Chip-Breaker Style
Double Sided
Shape
Square
Measurement System
Fractional Inch
Finish - Machining
Absotech
Cutting Application
Turning
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Material
Carbide
Chip Breaker
EGU
Series
AC6000M
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.