Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 3, Carbide

  • Mfr # SNMG433EMU-AC6030M

  • Zoro # G6318265


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433EMU-AC6030M
Zoro #
G6318265
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EMU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMG120412NMU
Coating
CVD
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
SNMG433EMU-AC6030M
No. of Edges
4
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Relief Angle
0
Primary Material Application ISO Code
M
Chip-Breaker Code
EMU
Number of Cutting Edges
4
Primary Material Application
Stainless Steel
Coating Process
CVD
Shape
Square
Features
Fracture Resistant
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Manufacturer Grade
AC6030M
ANSI Code
SNMG433EMU
Clearance Angle
0 Degrees
Finish - Machining
Absotech
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Material
Carbide
Series
AC6000M
Corner Angle
90
Chip Breaker
EMU

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.