Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 3, Carbide

  • Mfr # SNMG433ENZ-AC420K

  • Zoro # G6318186


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433ENZ-AC420K
Zoro #
G6318186
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG120412N-UZ
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
No. of Edges
4
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
SNMG433ENZ-AC420K
For Use With
Toolholders, Boring Bars
Coating
Cermet
Relief Angle
0
Number of Cutting Edges
4
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Cutting Application
Turning
Coating Process
CVD
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Chip-Breaker Code
ENZ
Measurement System
Fractional Inch
Manufacturer Grade
AC420K
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
ANSI Code
SNMG433ENZ
Shape
Square
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Material
Carbide
Chip Breaker
ENZ
Corner Angle
90
Series
AC420K

Description

Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.