Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.5 in., SNMG, 4, Carbide

  • Mfr # SNMG434EGZ-AC420K

  • Zoro # G6318037


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Insert Size
434
Chip-Breaker
EGZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG434EGZ-AC420K
Zoro #
G6318037
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG120416N-GZ
Super Alloy (S) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG434EGZ-AC420K
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Relief Angle
0
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Chip-Breaker Code
EGZ
Included Angle
90 Degrees
Manufacturer Grade
AC420K
Primary Material Application ISO Code
K
ANSI Code
SNMG434EGZ
Chip-Breaker Style
Double Sided
Shape
Square
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material
Carbide
Corner Angle
90
Series
AC420K
Chip Breaker
EGZ

Description

Square Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.