Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.625 in., SNMG, 3, Carbide

  • Mfr # SNMG543EEG-AC6030M

  • Zoro # G6317888


product price: $15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.625 in.
Insert Size
543
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543EEG-AC6030M
Zoro #
G6317888
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EEG
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG150612N-EG
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNMG543EEG-AC6030M
Relief Angle
0
Coating Process
CVD
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
ANSI Code
SNMG543EEG
Shape
Square
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Features
Fracture Resistant
Finish - Machining
Absotech
Chip-Breaker Code
EEG
Cutting Application
Turning
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Material
Carbide
Corner Angle
90
Chip Breaker
EEG
Series
AC6000M

Description

Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.