Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.625 in., SNMG, 3, Carbide

  • Mfr # SNMG543EEM-AC6030M

  • Zoro # G6317845


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.625 in.
Insert Size
543
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543EEM-AC6030M
Zoro #
G6317845
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Thickness
1/4 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EEM
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG150612N-EM
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG543EEM-AC6030M
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
Coating
CVD
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Relief Angle
0
Cutting Application
Turning
Number of Cutting Edges
4
Shape
Square
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M
Finish - Machining
Absotech
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC6030M
Features
Fracture Resistant
Measurement System
Fractional Inch
ANSI Code
SNMG543EEM
Coating Process
CVD
Chip-Breaker Code
EEM
Primary Material Application
Stainless Steel
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Material
Carbide
Corner Angle
90
Series
AC6000M
Chip Breaker
EEM

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 5/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.