Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.625 in., SNMG, 4, Carbide

  • Mfr # SNMG544EEM-AC6030M

  • Zoro # G6317599


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.625 in.
Insert Size
544
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG544EEM-AC6030M
Zoro #
G6317599
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EEM
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG150616N-EM
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
ANSI Number
SNMG544EEM-AC6030M
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Coating
Cermet
Relief Angle
0
Material - Machining
Carbide
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
SNMG544EEM
Primary Material Application
Stainless Steel
Shape
Square
Number of Cutting Edges
4
Included Angle
90 Degrees
Features
Fracture Resistant
Finish - Machining
Absotech
Chip-Breaker Code
EEM
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M
Cutting Application
Turning
Coating Process
CVD
Material
Carbide
Corner Angle
90
Series
AC6000M
Chip Breaker
EEM

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 5/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.