Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.625 in., SNMG, 4, Carbide

  • Mfr # SNMG544EEM-AC6040M

  • Zoro # G6317580


product price: $15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.625 in.
Insert Size
544
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG544EEM-AC6040M
Zoro #
G6317580
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.625 in.
Chip-Breaker
EEM
Grade
M40, M30, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG150616N-EM
Coating
CVD
No. of Edges
4
Steel (P) Compatibility
No
ANSI Number
SNMG544EEM-AC6040M
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Features
Fracture Resistant
Manufacturer Grade
AC6040M
Coating Process
PVD
ANSI Code
SNMG544EEM
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel
Cutting Application
Turning
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Included Angle
90 Degrees
Chip-Breaker Code
EEM
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Shape
Square
Material
Carbide
Chip Breaker
EEM
Corner Angle
90
Series
AC6000M

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 5/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.