Zoro Homepage

Turning Insert, Square, 0.625 in., SNMG, 4, Carbide

  • Mfr # SNMG544EMU-AC6030M

  • Zoro # G6317529


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.625 in.
Insert Size
544
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG544EMU-AC6030M
Zoro #
G6317529
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Insert Thickness
0.2500"
Nose Radius
0.0625"
Mounting Hole Dia.
0.250"
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.