Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.75 in., SNMG, 3, Carbide

  • Mfr # SNMG643EEG-AC6040M

  • Zoro # G6317407


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.75 in.
Insert Size
643
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643EEG-AC6040M
Zoro #
G6317407
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.75 in.
Chip-Breaker
EEG
Grade
M40, M30, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190612N-EG
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
No. of Edges
4
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SNMG643EEG-AC6040M
Relief Angle
0
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Measurement System
Fractional Inch
Coating Process
PVD
Chip-Breaker Code
EEG
Finish - Machining
TiAlN+AlCrN
Cutting Application
Turning
Manufacturer Grade
AC6040M
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Features
Fracture Resistant
Primary Material Application
Stainless Steel
ANSI Code
SNMG643EEG
Shape
Square
Material
Carbide
Chip Breaker
EEG
Corner Angle
90
Series
AC6000M

Description

Square Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.