Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.75 in., SNMG, 3, Carbide

  • Mfr # SNMG643EEM-AC6030M

  • Zoro # G6317370


product price: $21.55
/ea
Sold in multiples of 10 for $215.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.75 in.
Insert Size
643
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG643EEM-AC6030M
Zoro #
G6317370
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.313"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
0.75 in.
Chip-Breaker
EEM
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMG190612N-EM
Stainless (M) Compatibility
Yes
Coating
CVD
ANSI Number
SNMG643EEM-AC6030M
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
No. of Edges
4
Cutting Direction
Neutral
Relief Angle
0
Chip-Breaker Style
Double Sided
ANSI Code
SNMG643EEM
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Included Angle
90 Degrees
Finish - Machining
Absotech
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Code
EEM
Material - Machining
Carbide
Number of Cutting Edges
4
Features
Fracture Resistant
Insert Holding Type
Straight Hole
Shape
Square
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
Coating Process
CVD
Material
Carbide
Series
AC6000M
Chip Breaker
EEM
Corner Angle
90

Description

Square Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.